Beli generator dc 12 volt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MultiPro Gasoline Power Generators GGatribut:
- Rated Power (W): 700
- Voltage (V): 220
- Phase: 1
- Fuel Tank Capacity (L): 3.5
- Dimension (L x W x H) (mm): 380x330x320
- Engine Type: 2 Stroke Engine
- Frequency (Hz): 50
- Maximum Power (W): 750
- Maximum Power Output (hp/rpm): 2/3000
- Starting System: Recoil
- Hyundai Generator Portabel Tipe Inverter (Genset)atribut:
- Phase: Single
- Frequency (Hz): 50
- Voltage (V): 220
- MultiPro Genset Bensin GN (Generator Bensin)atribut:
- Full Tank Capacity (L): 15
- Oil Capacity (L): 0.6
- Voltage (V): 220
- Hyundai Generator Bensin (Genset)atribut:
- Voltage (V): 220
- MultiPro Genset Bensinatribut:
- Frequency (Hz): 50
- Freshgen Generator AC 1 Fasa (Mesin Genset)Deskripsi:The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.atribut:
- Phase: 1
- Denyo Generator Kubota (Genset)atribut:
- Frequency (Hz): 50/60
- Type: Silent
- Freshgen Generator AC 3 Fasa (Mesin Genset)Deskripsi:STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.atribut:
- Phase: 3
- Tiger Genset TNG4500 - TNG6500 AE+B+W (Generator)atribut:
- Fuel Tank Capacity (L): 25
- Voltage (V): 220
- Frequency (Hz): 50
- Ignition System: Non-contact transistorized ignition (T.C.I)
- Starting System: Recoil/Electric
- Denyo Generator Isuzu (Genset)atribut:
- Type: Silent
- Phase: 3
- Fuel Tank Capacity (L): 125
- Dimension (L x W x H) (mm): 2200x880x1250
- Engine Type: Isuzu BB-4BG1T
- Rated Output (kVA): 50
- Frequency (Hz): 50/60
- Type of Fuel: Diesel
- Tyrone Elektro Motor 1 Fasa (Dinamo Motor)atribut:
- Voltage (V/Hz): 230/50
- Number of Phase: 1 Phase
- Tiger Genset EPN2900DX & EPN3900DX (Generator)atribut:
- Fuel Tank Capacity (L): 15
- Voltage (V): 220
- Frequency (Hz): 50
- Dimension (L x W x H) (mm): 610x440x460
- Engine Type: Forced air-cooled, 4 stroke, OHV
- Ignition System: Non-contact transistorized ignition (T.C.I)
- Oil Capacity (L): 0.6
- Starting System: Recoil
- Tiger Genset TNG1500Aatribut:
- Rated Power (W): 800
- Fuel Tank Capacity (L): 5.5
- Voltage (V): 220
- Frequency (Hz): 50
- Oil Capacity (L): 0.3
- Dimension (L x W x H) (mm): 455x370x380
- Engine Type: Forced air-cooled, 4 stroke, OHV
- Ignition System: Non-contact transistorized ignition (T.C.I)
- Max.Output (HP): 2.8
- Maximum Power (W): 880
- Model : TE154
- Rated Current (A): 4
- Starting System: Recoil
- HARGEN Genset Portabel (Generator)Deskripsi:- Output DC: 12V / 8.3A; - Tipe Engine: OHV, Single Cilynder, In-Lined, 4-Stroke, Air-Cooled; - Tipe Oli: 10W-30; - Tipe BBM: Bensin; - RPM: 3000; - Rating Voltase: 220 Volt; - Phase: Single Phase.atribut:
- Type of Fuel: Bensin
- Rotor/ Stator: 100% Tembaga
Daftar Harga generator dc 12 volt Terbaru March 2026
| MultiPro Gasoline Power Generators GG | Rp1.799.900 |
| Hyundai Generator Portabel Tipe Inverter (Genset) | Rp7.199.900 |
| MultiPro Genset Bensin GN (Generator Bensin) | Rp3.199.900 |
| Hyundai Generator Bensin (Genset) | Rp5.199.900 |
| Hyundai Genset Diesel Silent | Rp23.999.900 |
| MultiPro Genset Bensin | Rp1.699.900 |
| Freshgen Generator AC 1 Fasa (Mesin Genset) | Rp8.599.900 |
| Denyo Generator Kubota (Genset) | Rp219.999.900 |
| Freshgen Generator AC 3 Fasa (Mesin Genset) | Rp13.999.900 |
| Tiger Genset TNG4500 - TNG6500 AE+B+W (Generator) | Rp11.999.900 |
Data diperbarui pada 11/03/2026 (Harga belum termasuk PPN)




















































































































































/P102093436-4.jpg)
/P101005502-1.jpg)
/czP102093467-5.jpg)


/P102045343-1.jpg)
/P102122556-1.jpg)
/9qP102045350-2.jpg)
/P101005150-1.jpg)
/3kP102174128-2.jpg)
/P102122563-1.jpg)
/P102046845-1.jpg)
/43P101005147-2.jpg)

/3hP102146125-5.jpg)